PFERD FFS 125/22,23 H 44371125 FELT FLAP DISCS FFS 125 X 22.23 MM HARD
Felt Flap Disc
See technical informationSee documentsReferences
Pferd Tools:FFS 125/22,23 H
Rubix:228A8542
Manufacturer :44371125
EAN:4007220936153




Documents
Product details : PFERD FFS 125/22,23 H 44371125 FELT FLAP DISCS FFS 125 X 22.23 MM HARD
Felt flap discs are used for pre-polishing and high-gloss polishing on medium-sized to large components.
• Low thermal load on the workpiece.
•Priced per piece, order quantity 5 pieces
• Low thermal load on the workpiece.
•Priced per piece, order quantity 5 pieces
Applications
Polishing
Technical specifications
Attributes
| Material | felt seal |
|---|---|
| Diameter | 125 mm |
| Colour | white |
| Use | polishing |
| Max speed | 7650 rpm |
| Grain | coarse |
Show UNSPSC/ECL@SS
£ 33.01 excl. VAT
/ Each
£ 39.61 incl. VAT
- Usually arrives within 14 working days
