Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Slatted polishing disc
NORTON 63642573692 SPE XFLD 125X22F0005 NOR NO
NORTON 63642573692 SPE XFLD 125X22F0005 NOR NO
Rapid Polish -Specialities Nonwoven Flapdiscs
References
norton:
63642573692
rubix:
256A5858
ean:
8711479604492
Technical specifications
Material
Wool
Grain
Very Fine
Diameter
125
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON 63642573692 SPE XFLD 125X22F0005 NOR NO
Type 29 felt wool polishing pad to generate a mirror finish
Nonwoven Flapdiscs - Norton Rapid Polish - 125x22mm
Applications
Sanding
Technical specifications
Attributes
Material
Wool
Grain
Very Fine
Diameter
125
mm
Colour
White
Use
Angle Grinder
Max speed
7700
rpm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.77
excl. VAT
/
Each
£
29.72
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
PFERD FFS 125/22,23 W 44370125 FELT FLAP DISC FFS 125 X 22.23 MM SOFT
PFERD FFS 115/22,23 H 44371115 FELT FLAP DISC FFS 115 X 22.23 MM HARD
NORTON 66254481899 SPE XFLD 115X22F0005 NOR NO
PFERD FFS 115/22,23 W 44370115 FELT FLAP DISC FFS 115 X 22.23 MM SOFT
PFERD FFS 125/22,23 H 44371125 FELT FLAP DISCS FFS 125 X 22.23 MM HARD
PFERD 41247608 POLOFLEX FINE GRINDING POINT 20 X 32 X 6 MM P80
PFERD 41219108 PF GRINDING POINT ZY 10 X 25 X 6 MM AR P80
NORTON 63642587165 SURFACE BLNDING DISCS W/ATT RAPID POLISH-50 24#NONE
ROEBUCK MLK20 MANHOLE COVER LIFTING KEYS 20 INCH 1 PAIR
ROEBUCK L043123358 SISAL MOP 10 X 3 SECTION (1.1/2 INCH) 0401310X
PFERD FK SPK 0610/3 H 44100114 FELT POINT FK SPK 6 X 10 X 3 MM HARD
NORTON 66254481899 RAPIDPOLISH F0005 FELT DISC 115X22.2MM (PK 5)
PFERD 44100332 FELT POINT FK WKN 12 X 12 X 2.35 HARD
PFERD FK KEL 0610/3 M 47901130 FELT POINT FK KEL 6 X 10 X 3 MM MEDIUM
PFERD 41237112 PF GRINDING POINT ZY 15 X 25 X 6 MM AR P120