MECALINE 859036 HOSETAIL TUBE FITTING FOR RUBBER TUBES MM 12-13
SLEEVE ADAPTER FOR HOSE CONNECTION BRASS
See technical informationSee documentsReferences
Mecaline:859036
Rubix:216A2510
EAN:3660338140853
Documents
Product details : MECALINE 859036 HOSETAIL TUBE FITTING FOR RUBBER TUBES MM 12-13
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Material | brass |
|---|---|
| Interior tube diameter metric | 12 mm |
Show UNSPSC/ECL@SS
£ 3.09 excl. VAT
/ Each
£ 3.71 incl. VAT
- Usually arrives within 14 working days

