MECALINE 859033 HOSETAIL TUBE FITTING FOR RUBBER TUBES MM 10-7


SLEEVE ADAPTER FOR HOSE CONNECTION BRASS

References
mecaline:859033
rubix:216A2508
ean:3660338140822
BUSHING FOR RUBBER TUBES Connecting diameter mm 7
brand logo
Technical specifications
Materialbrass
Interior tube diameter metric10 mm

Product details : MECALINE 859033 HOSETAIL TUBE FITTING FOR RUBBER TUBES MM 10-7


Material: Brass. EN 1254-2:2000 standard compliant.

Technical specifications


Attributes
Materialbrass
Interior tube diameter metric10 mm
Show UNSPSC/ECL@SS
£ 1.80 excl. VAT
/ Each
£ 2.16 incl. VAT
  • Usually arrives within 14 working days