Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Hose barb fittings
Union hose fitting
MECALINE 859037 HOSETAIL TUBE FITTING FOR RUBBER TUBES MM 14-13
MECALINE 859037 HOSETAIL TUBE FITTING FOR RUBBER TUBES MM 14-13
SLEEVE ADAPTER FOR HOSE CONNECTION BRASS
References
mecaline:
859037
rubix:
216A2511
ean:
3660338140860
Technical specifications
Material
brass
Interior tube diameter metric
14Ā
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859037 HOSETAIL TUBE FITTING FOR RUBBER TUBES MM 14-13
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Material
brass
Interior tube diameter metric
14Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
2.66
excl. VAT
/
Each
Ā£
3.19
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
MECALINE 859036 HOSETAIL TUBE FITTING FOR RUBBER TUBES MM 12-13
MECALINE 859030 HOSETAIL TUBE FITTING FOR RUBBER TUBES MM 6-7
PARKER PUSHLOCK-FITTINGS 39282-4-4
MECALINE 859034 HOSETAIL TUBE FITTING FOR RUBBER TUBES MM 10-10
PARKER PUSHLOCK-FITTINGS 39282-6-6
MECALINE 859033 HOSETAIL TUBE FITTING FOR RUBBER TUBES MM 10-7
MECALINE 859031 HOSETAIL TUBE FITTING FOR RUBBER TUBES MM 8-7
MECALINE 859032 HOSETAIL TUBE FITTING FOR RUBBER TUBES MM 8-10
MECALINE 859035 HOSETAIL TUBE FITTING FOR RUBBER TUBES MM 12-10
RECTUS 19MM HOSE TAIL PLUG 27SFTF19SXN
MECALINE 859036 HOSETAIL TUBE FITTING FOR RUBBER TUBES MM 12-13
PARKER PUSHLOCK-FITTINGS 35C82-10-6B
LEGRIS 0934 16 21 HOSE BARBED 16MM M 1/2IN BSPT NICKEL PLATED
MECALINE MALE HOSETAIL 7-R1/4IN 734406
MECALINE MALE HOSETAIL 6-R1/4IN 734405