MECALINE 859035 HOSETAIL TUBE FITTING FOR RUBBER TUBES MM 12-10


SLEEVE ADAPTER FOR HOSE CONNECTION BRASS

References
mecaline:859035
rubix:216A2509
ean:3660338140846
BUSHING FOR RUBBER TUBES Connecting diameter mm 10
brand logo
Technical specifications
Materialbrass
Interior tube diameter metric12Ā mm

Product details : MECALINE 859035 HOSETAIL TUBE FITTING FOR RUBBER TUBES MM 12-10


Material: Brass. EN 1254-2:2000 standard compliant.

Technical specifications


Attributes
Materialbrass
Interior tube diameter metric12Ā mm
Show UNSPSC/ECL@SS
Ā£ 2.00 excl. VAT
/ Each
Ā£ 2.40 incl. VAT
  • Usually arrives within 14 working days