MECALINE 859031 HOSETAIL TUBE FITTING FOR RUBBER TUBES MM 8-7


SLEEVE ADAPTER FOR HOSE CONNECTION BRASS

References
mecaline:859031
rubix:216A2514
ean:3660338140808
BUSHING FOR RUBBER TUBES Connecting diameter mm 7
brand logo
Technical specifications
Materialbrass
Interior tube diameter metric8Ā mm

Product details : MECALINE 859031 HOSETAIL TUBE FITTING FOR RUBBER TUBES MM 8-7


Material: Brass. EN 1254-2:2000 standard compliant.

Technical specifications


Attributes
Materialbrass
Interior tube diameter metric8Ā mm
Show UNSPSC/ECL@SS
Ā£ 1.98 excl. VAT
/ Each
Ā£ 2.38 incl. VAT
  • Usually arrives within 14 working days