MECALINE 859032 HOSETAIL TUBE FITTING FOR RUBBER TUBES MM 8-10


SLEEVE ADAPTER FOR HOSE CONNECTION BRASS

References
mecaline:859032
rubix:216A2513
ean:3660338140815
BUSHING FOR RUBBER TUBES Connecting diameter mm 10
brand logo
Technical specifications
Materialbrass
Interior tube diameter metric8 mm

Product details : MECALINE 859032 HOSETAIL TUBE FITTING FOR RUBBER TUBES MM 8-10


Material: Brass. EN 1254-2:2000 standard compliant.

Technical specifications


Attributes
Materialbrass
Interior tube diameter metric8 mm
Show UNSPSC/ECL@SS
£ 2.05 excl. VAT
/ Each
£ 2.46 incl. VAT
  • Usually arrives within 14 working days