References
Sandvik Coromant:132L-A32-A20
Rubix:318A3508
Manufacturer :7251708
EAN:7323221808822

Product details : SANDVIK 132L-A32-A20 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7251708
Cylindrical sleeve
Technical specifications
Attributes
| Outer diameter | 60.8 mm |
|---|---|
| Inner diameter | 31.8 mm |
| Length | 127 mm |
Show UNSPSC/ECL@SS
£ 559.94 excl. VAT
/ Each
£ 671.93 incl. VAT
- Usually arrives within 14 working days
