• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,372)
  • Tools & Metrology(33,144)
  • Protection, Safety & Hygiene(55,554)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,694)
  • Maintenance & Repairs(5,542)
  • Welding(1,007)
  • New Products
  • Bore(2,593)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,048)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,521)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,389)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(4,150)
  • VDI tool holder(444)
  • HSK-T tool holder(34)
  • Tool holder with polygonal tail(132)
  • Turning machine mandrels and accessories(588)
  • Spray cooling and lubrication systems, pumps(95)
  • Machiner peripherals(111)
  • Workpieces clamping(968)
  • Sensors and drilling accessories(10)
  • Accessories for rotary attachments(196)
See Machine-tool accessories
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Machine-tool accessories
  4. VDI tool holder
  5. VDI accessories
  6. Reducer dowel
  7. SANDVIK EF-16-08 7351530

SANDVIK EF-16-08 7351530

Sleeve

See technical information

References

Sandvik Coromant:EF-16-08
Rubix:288A4082
Manufacturer :7351530
EAN:7323222126994
brand logo
brand logo

Product details : SANDVIK EF-16-08 7351530


Cylindrical sleeve with Easy-Fix positioning

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 254.06 excl. VAT
/ Each
£ 304.87 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK EF-32-05 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 6426551SANDVIK EFF-25-10 CONC.SHANK HOLDER SOLID BORINGBARS ADAPSANDVIK 132L-A24-A20 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7251707132P241241B-SVIK EASY-FIX SLEEVESSANDVIK EF-A20-A05 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 6426572SANDVIK 132N-4020 CYLINDRICAL SLEEVE 5757120SANDVIK EF-40-16 CONC.SHANK HOLDER SOLID BORINGBARS ADAP 6426563SANDVIK EF-A24-A04 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 6426577SANDVIK 132L-A40-A32 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7251712SANDVIK 132L-A40-A20 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7251709SANDVIK 132L-A32-A20 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7251708132P321249B-SVIK EASY-FIX SLEEVESSANDVIK EF-A24-A10 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 6426581132N2516-SVIK BORING BAR SLEEVESSANDVIK EF-A24-A12 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 6426582
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap