References
Sandvik Coromant:132L-A32-A24
Rubix:318A0120
Manufacturer :7251710
EAN:7323221808846

Product details : SANDVIK 132L-A32-A24 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7251710
Cylindrical sleeve
Technical specifications
Attributes
| Outer diameter | 60.8 mm |
|---|---|
| Inner diameter | 38.1 mm |
| Length | 152.4 mm |
Show UNSPSC/ECL@SS
£ 738.77 excl. VAT
/ Each
£ 886.52 incl. VAT
- Usually arrives within 14 working days
