Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
P/T - Other accessory
MAKITA 418311-3 SLEEVE BJR240/JR140D/180D
MAKITA 418311-3 SLEEVE BJR240/JR140D/180D
Sleeve
References
makita:
418311-3
rubix:
4532668
ean:
3240890716057
Technical specifications
Type
Sleeve
Technical sheet / Technical file
Product details
Technical specifications
Product details : MAKITA 418311-3 SLEEVE BJR240/JR140D/180D
Technical specifications
Attributes
Type
Sleeve
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.60
excl. VAT
/
Each
£
0.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MAKITA 268094-3 PIN 3 BHR240/JR140D/180D/3070
2608664131 BOSCH SAW BLADE SET 5PCS
DEWALT D25303DH-XJ 18V XR INTEGRATED DUST EXTRACTION UNIT NAKED
BOSCH SDS+ QUICK CHANGE TOOL HOLDER GBH4DS MP2608572059
MAKITA SC05340070 ROUND HOLE PUNCH 8.5
MAKITA 345214-7 PUSH PLATE BJR240/JR140D/JR18
BOSCH ZIRCONIA FLAP DISC ANGLED 115MM 120G 2608607319 PACK OF 10
MAKITA SC05340240 OVAL HOLE PUNCH 9X13.5
MAKITA SC00000219 ROUND HOLE DIE SB14
DWV9120-XJ ADAPTOR
BOSCH CHUCK 1/4 DRIVE 10MM CAPACITY MP2608572075
BOSCH 2608597122 SDS-PLUS DRILL 10 X 950 X 1000MM
MAKITA SC00000223 ROUND HOLE DIE SB18
MAKITA SC05340150 ROUND HOLE PUNCH 18
BOSCH EXACT 3/8 ANGLE HEAD SQ SHAFT MP0607453620