References
Draper:60240
Rubix:382A4687
Manufacturer :60240
EAN:5010559602407

Product details : DRAPER 60240 300MM FLAT FILE-SECOND (6)
Carbon chrome steel hardened and tempered with rust preventative finish and dipped in rust preventative oil.
Technical specifications
Attributes
| Shape | flat |
|---|---|
| Length | 300 mm |
| Handle | without |
| Type of cut | second cut |
Show UNSPSC/ECL@SS
£ 43.26 excl. VAT
/ Each
£ 51.91 incl. VAT
- Delivery usually within ( 7 ) days
