GEDORE 31 K 25 FRICTION RATCHET W/OUT INSERT RING
Slip ratchet without ring - 31 K
See technical informationReferences
Gedore:31 K 25
Rubix:4524717
Manufacturer :6243650
EAN:4010886624364


Technical specifications
| Square drive adapter | voor inzetringen 31 r en 31 vr (46-50 mm) '' |
|---|---|
| Length | 635 mm |
Product details : GEDORE 31 K 25 FRICTION RATCHET W/OUT INSERT RING
Freewheel ratchet without ringDesign: Made of GEDORE vanadium steel 31CrV3, manganese-phosphated. Friction spanner for interchangeable double-hexagonal (UnitDrive profile) and square insert rings. Note: For insert rings see (Order No. 5831 and 5832).
Friction ratchet handle without insert ring 25", 635 mm Friction spanner for insert rings 31 R and 31 VR Especially in steel construction and scaffolding Flat shaft up to 30", push-fit tube handle from 35" GEDORE vanadium steel 31CrV3, manganese-phosphated
Technical specifications
Attributes
| Logistic Weight | 1880 g |
|---|---|
| Square drive adapter | voor inzetringen 31 r en 31 vr (46-50 mm) '' |
| Length | 635 mm |
| Diameter | 70 mm |
| Model | 31 k 25 |
| Finishing | phosphate |
| Weight | 1880 g |
Show UNSPSC/ECL@SS
£ 164.01 excl. VAT
/ Each
£ 196.81 incl. VAT
- Delivery usually within ( 8 ) days