References
Spartex:VMTCF1,2X3EFA4-50
Rubix:268A5994
Manufacturer :0084412 3
EAN:4043377280602


Technical specifications
| Length | 3 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 84 |
Product details : SPARTEX SLOTTED CHEESE HD SCR A4-50 1.2X3 0084412 3
Slotted cheese head screws A4-50 1,2X3 DIN 84
Technical specifications
Attributes
| Length | 3 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 84 |
| Metrical diameter | M1.2 |
| Type of imprint | slotted (sl) |
| Quality Grade | A4-50 |
| Threading diameter | 1.2 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 162.50 excl. VAT
/ 1,000 pieces
£ 195.00 incl. VAT
- Usually arrives within 14 working days
Length
3 mm
Material/finishing
Standard
Metrical diameter
M1.2