SPARTEX SLOTTED COUNTERSUNK HD SCR A2-70 12X70 0963212 70
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF12X70EFA2-70
Rubix:268A6555
Manufacturer :0963212 70
EAN:4043377108791


Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A2-70 12X70 0963212 70
Slotted countersunk head screws A2-70 12X70 DIN 963
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 963 |
| Metrical diameter | m12 |
| Type of imprint | slotted (sl) |
| Quality Grade | a2-70 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 27.54 excl. VAT
/ 50 pieces
£ 33.05 incl. VAT
- Usually arrives within 14 working days
Threading diameter
12 mm
Length
70 mm
Material/finishing
Metrical diameter
m12