SPARTEX SLOTTED COUNTERSUNK HD SCR A2-70 16X30 0963216 30
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF16X30EFA2-70
Rubix:268A6613
Manufacturer :0963216 30
EAN:4043377109125


Technical specifications
| Length | 30 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 963 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A2-70 16X30 0963216 30
Slotted countersunk head screws A2-70 16X30 DIN 963
Technical specifications
Attributes
| Length | 30 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 963 |
| Metrical diameter | M16 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-70 |
| Threading diameter | 16 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 27.11 excl. VAT
/ 25 pieces
£ 32.53 incl. VAT
- Usually arrives within 14 working days
Length
30 mm
Material/finishing
Metrical diameter
M16