SPARTEX SLOTTED COUNTERSUNK HD SCR A2-50 1X2 096321 2
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF1X2EFA2-50
Rubix:268A6659
Manufacturer :096321 2
EAN:4043377282125


Technical specifications
| Length | 2 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 963 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A2-50 1X2 096321 2
Slotted countersunk head screws A2-50 1X2 DIN 963
Technical specifications
Attributes
| Length | 2 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 963 |
| Metrical diameter | M1 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-50 |
| Threading diameter | 1 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 90.00 excl. VAT
/ 1,000 pieces
£ 108.00 incl. VAT
- Usually arrives within 14 working days
Length
2 mm
Material/finishing
Metrical diameter
M1