SPARTEX SLOTTED COUNTERSUNK HD SCR A4-50 2X14 096342 14
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF2X14EFA4-50
Rubix:268A6775
Manufacturer :096342 14
EAN:4043377283252


Technical specifications
| Threading diameter | 2 mm |
|---|---|
| Length | 14 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A4-50 2X14 096342 14
Slotted countersunk head screws A4-50 2X14 DIN 963
Technical specifications
Attributes
| Threading diameter | 2 mm |
|---|---|
| Length | 14 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 963 |
| Metrical diameter | m2 |
| Type of imprint | slotted (sl) |
| Quality Grade | a4-50 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 9.60 excl. VAT
/ 1,000 pieces
£ 11.52 incl. VAT
- Usually arrives within 14 working days
Threading diameter
2 mm
Length
14 mm
Material/finishing
Metrical diameter
m2