SPARTEX SLOTTED COUNTERSUNK HD SCR A2-50 4X80 096324 80
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF4X80EFA2-50
Rubix:268A6882
Manufacturer :096324 80
EAN:4043377110176


Technical specifications
| Length | 80 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 963 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A2-50 4X80 096324 80
Slotted countersunk head screws A2-50 4X80 DIN 963
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 963 |
| Metrical diameter | M4 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-50 |
| Threading diameter | 4 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 11.36 excl. VAT
/ 200 pieces
£ 13.63 incl. VAT
- Usually arrives within 14 working days
Length
80 mm
Material/finishing
Metrical diameter
M4