SPARTEX SLOTTED COUNTERSUNK HD SCR A4-50 3.5X8 0963435 8
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF3,5X8EFA4-50
Rubix:268A6827
Manufacturer :0963435 8
EAN:4043377112422


Technical specifications
| Threading diameter | 3.5 mm |
|---|---|
| Length | 8 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A4-50 3.5X8 0963435 8
Slotted countersunk head screws A4-50 3,5X8 DIN 963
Technical specifications
Attributes
| Threading diameter | 3.5 mm |
|---|---|
| Length | 8 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 963 |
| Metrical diameter | m3 |
| Type of imprint | slotted (sl) |
| Quality Grade | a4-50 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 6.30 excl. VAT
/ 500 pieces
£ 7.56 incl. VAT
- Usually arrives within 14 working days
Threading diameter
3.5 mm
Length
8 mm
Material/finishing
Metrical diameter
m3