SPARTEX FHC4X25EFA2-50ISO-HEX SCKT CNTRSNK SCREW A2-50 4X25
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC4X25EFA2-50ISO
Rubix:264A7705
Manufacturer :1064224 25
EAN:4043377181237


Technical specifications
| Length | 25 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX FHC4X25EFA2-50ISO-HEX SCKT CNTRSNK SCREW A2-50 4X25
Hexagon socket countersunk head screws with fullthread A2-50 4X25 sw2,5
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M4 |
| Type of imprint | hexagonal socket |
| Quality Grade | A2-50 |
| Threading diameter | 4 mm |
| Imprint size | sw2,5 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 15.05 excl. VAT
/ 500 pieces
£ 18.06 incl. VAT
- In stock: Next day delivery
Length
25 mm