SPARTEX VMTFF3X18EFA4-50-SLOTT COUNTSUNK HD SCREW A4-50 3X18
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF3X18EFA4-50
Rubix:264A9327
Manufacturer :096343 18
EAN:4043377112231


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Length | 18 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX VMTFF3X18EFA4-50-SLOTT COUNTSUNK HD SCREW A4-50 3X18
Slotted countersunk head screws A4-50 3X18 DIN 963
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Length | 18 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 963 |
| Metrical diameter | m3 |
| Type of imprint | slotted (sl) |
| Quality Grade | a4-50 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 10.25 excl. VAT
/ 500 pieces
£ 12.30 incl. VAT
- In stock: Next day delivery
Threading diameter
3 mm
Length
18 mm
Material/finishing
Metrical diameter
m3