References
Spartex:VMTCF1,2X8EFA2-50
Rubix:268A6001
Manufacturer :0084212 8
EAN:4043377007254


Technical specifications
| Length | 8 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
Product details : SPARTEX SLOTTED CHEESE HD SCR A2-50 1.2X8 0084212 8
Slotted cheese head screws A2-50 1,2X8 DIN 84
Technical specifications
Attributes
| Length | 8 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
| Metrical diameter | M1.2 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-50 |
| Threading diameter | 1.2 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 73.20 excl. VAT
/ 1,000 pieces
£ 87.84 incl. VAT
- Usually arrives within 14 working days
Length
8 mm
Material/finishing
Standard
Metrical diameter
M1.2