SPARTEX SLOTTED COUNTERSUNK HD SCR A2-50 3X30 096323 30
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF3X30EFA2-50
Rubix:268A6830
Manufacturer :096323 30
EAN:4043377109835


Technical specifications
| Length | 30 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 963 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A2-50 3X30 096323 30
Slotted countersunk head screws A2-50 3X30 DIN 963
Technical specifications
Attributes
| Length | 30 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 963 |
| Metrical diameter | M3 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-50 |
| Threading diameter | 3 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 6.65 excl. VAT
/ 500 pieces
£ 7.98 incl. VAT
- Usually arrives within 14 working days
Length
30 mm
Material/finishing
Metrical diameter
M3