SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A4-70 6X25 PZ3
Phillips-head countersunk screws
See technical informationReferences
Spartex:VTFBPZ6X25EFA4-70
Rubix:269A0632
Manufacturer :0966406 25
EAN:4043377122674


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A4-70 6X25 PZ3
Cross recessed raised countersunk head screws A4-70 6X25 pz3 DIN 966
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 966 |
| Metrical diameter | m6 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | a4-70 |
| Imprint size | pz3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 11.32 excl. VAT
/ 200 pieces
£ 13.58 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
25 mm