SPARTEX VMTFPH6X25EFA4-70-CROSS HD CNTSNK SCREW A4-70 6X25 PH3
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPH6X25EFA4-70
Rubix:264A9487
Manufacturer :096546 25
EAN:4043377120243


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX VMTFPH6X25EFA4-70-CROSS HD CNTSNK SCREW A4-70 6X25 PH3
Cross recessed countersunk head screws A4-70 6X25 PH3 DIN 965
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 965 |
| Metrical diameter | m6 |
| Type of imprint | phillips (ph) |
| Quality Grade | a4-70 |
| Imprint size | ph3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 18.40 excl. VAT
/ 200 pieces
£ 22.08 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
25 mm