SPARTEX SLOTTED COUNTERSUNK HD SCR A2-70 5X50 096325 50
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF5X50EFA2-70
Rubix:268A6900
Manufacturer :096325 50
EAN:4043377110336


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A2-70 5X50 096325 50
Slotted countersunk head screws A2-70 5X50 DIN 963
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 963 |
| Metrical diameter | m5 |
| Type of imprint | slotted (sl) |
| Quality Grade | a2-70 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 9.38 excl. VAT
/ 200 pieces
£ 11.26 incl. VAT
- Usually arrives within 14 working days
Threading diameter
5 mm
Length
50 mm
Material/finishing
Metrical diameter
m5