SPARTEX VMTFF6X25EFA2-70-SLOTT COUNTSUNK HD SCREW A2-70 6X25
Slotted countersunk-head screws
See technical informationReferences
Superseded Ref:VTFFDU6X25EFA2
Spartex:VMTFF6X25EFA2-70
Rubix:264A9386
Manufacturer :096326 25
EAN:4043377110527


Technical specifications
| Length | 25 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 963 |
Product details : SPARTEX VMTFF6X25EFA2-70-SLOTT COUNTSUNK HD SCREW A2-70 6X25
Slotted countersunk head screws A2-70 6X25 DIN 963
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 963 |
| Metrical diameter | M6 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-70 |
| Threading diameter | 6 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 10.86 excl. VAT
/ 200 pieces
£ 13.03 incl. VAT
- In stock: Next day delivery
Length
25 mm
Material/finishing
Metrical diameter
M6