SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A4-50 3X50 PH1 096543 50
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPH3X50EFA4-50
Rubix:268A7103
Manufacturer :096543 50
EAN:4043377286710


Technical specifications
| Length | 50 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A4-50 3X50 PH1 096543 50
Cross recessed countersunk head screws A4-50 3X50 PH1 DIN 965
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
| Metrical diameter | M3 |
| Type of imprint | phillips (ph) |
| Quality Grade | A4-50 |
| Threading diameter | 3 mm |
| Imprint size | ph1 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 16.75 excl. VAT
/ 500 pieces
£ 20.10 incl. VAT
- Usually arrives within 14 working days
Length
50 mm