SPARTEX VMTFF6X28EFA2-70-SLOTT COUNTSUNK HD SCREW A2-70 6X28
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF6X28EFA2-70
Rubix:264A9388
Manufacturer :096326 28
EAN:4043377110534


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 28 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX VMTFF6X28EFA2-70-SLOTT COUNTSUNK HD SCREW A2-70 6X28
Slotted countersunk head screws A2-70 6X28 DIN 963
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 28 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 963 |
| Metrical diameter | m6 |
| Type of imprint | slotted (sl) |
| Quality Grade | a2-70 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 12.46 excl. VAT
/ 200 pieces
£ 14.95 incl. VAT
- In stock: Next day delivery
Threading diameter
6 mm
Length
28 mm
Material/finishing
Metrical diameter
m6