SPARTEX VMTCF3X18EFA4-50-SLOTTED CHEESE HD SCREW A4-50 3X18
Slotted pan head screws
See technical informationReferences
Spartex:VMTCF3X18EFA4-50
Rubix:264A9067
Manufacturer :008443 18
EAN:4043377009869


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Length | 18 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX VMTCF3X18EFA4-50-SLOTTED CHEESE HD SCREW A4-50 3X18
Slotted cheese head screws A4-50 3X18 DIN 84
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Length | 18 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 84 |
| Metrical diameter | m3 |
| Type of imprint | slotted (sl) |
| Quality Grade | a4-50 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 11.25 excl. VAT
/ 500 pieces
£ 13.50 incl. VAT
- In stock: Next day delivery
Threading diameter
3 mm
Length
18 mm
Material/finishing
Standard
Metrical diameter
m3