SPARTEX SLOTTED COUNTERSUNK HD SCR A4-70 6X50 096346 50
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF6X50EFA4-70
Rubix:268A6939
Manufacturer :096346 50
EAN:4043377112972


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A4-70 6X50 096346 50
Slotted countersunk head screws A4-70 6X50 DIN 963
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 963 |
| Metrical diameter | m6 |
| Type of imprint | slotted (sl) |
| Quality Grade | a4-70 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 23.32 excl. VAT
/ 200 pieces
£ 27.98 incl. VAT
- Usually arrives within 14 working days
Threading diameter
6 mm
Length
50 mm
Material/finishing
Metrical diameter
m6