SPARTEX SLOTTED COUNTERSUNK HD SCR A2-70 6X60 096326 60
Slotted countersunk-head screws
See technical informationReferences
Superseded Ref:VTFFDU6X60EFA2
Spartex:VMTFF6X60EFA2-70
Rubix:268A6942
Manufacturer :096326 60
EAN:4043377110602


Technical specifications
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 963 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A2-70 6X60 096326 60
Slotted countersunk head screws A2-70 6X60 DIN 963
Technical specifications
Attributes
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 963 |
| Metrical diameter | M6 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-70 |
| Threading diameter | 6 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 15.38 excl. VAT
/ 200 pieces
£ 18.46 incl. VAT
- Usually arrives within 14 working days
Length
60 mm
Material/finishing
Metrical diameter
M6