SPARTEX SLOTTED SET SCR W/CONE POINT A4 8X16055348 16
Slotted grub screws with point
See technical informationReferences
Spartex:VSTFPT8X16EFA4
Rubix:265A4540
Manufacturer :055348 16
EAN:4043377044099


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX SLOTTED SET SCR W/CONE POINT A4 8X16055348 16
Slotted set screws with cone point A4 8X16 DIN 553
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 553 |
| Type of imprint | slotted (sl) |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 23.90 excl. VAT
/ 100 pieces
£ 28.68 incl. VAT
- Usually arrives within 14 working days
Threading diameter
8 mm
Length
16 mm