SPARTEX HEX SKT SET SCR W/DOG POINT A2 12X70 SW6 4028212 70
Hexagon socket set screw with tenon
See technical informationReferences
Spartex:VSTHCT12X70EFA2
Rubix:268A8994
Manufacturer :4028212 70
EAN:4043377072818


Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A2 12X70 SW6 4028212 70
Hexagon socket set screws with dog point A2 12X70 sw6
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 915 / ISO 4028 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | nipple |
Show UNSPSC/ECL@SS
£ 27.20 excl. VAT
/ 50 pieces
£ 32.64 incl. VAT
- Usually arrives within 14 working days
Threading diameter
12 mm
Length
70 mm