SPARTEX SLOTTED RAISED COUNTERSUNK HD TAPPING SCR A2 3.5X9.5
Slotted oval countersunk-head tapping screws
See technical informationReferences
Spartex:VTTFBF3,5X9,5EFA2
Rubix:269A2594
Manufacturer :7973235 95
EAN:4043377156587


Technical specifications
| Threading diameter | 3.5 mm |
|---|---|
| Length | 9.5 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED RAISED COUNTERSUNK HD TAPPING SCR A2 3.5X9.5
Slotted raised countersunk head tapping screws
A2 3,5X9,5 DIN 7973
Technical specifications
Attributes
| Threading diameter | 3.5 mm |
|---|---|
| Length | 9.5 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | slotted (sl) |
| Standard | din 7973 |
| Shape of head | milled bended slotted |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 8.10 excl. VAT
/ 1,000 pieces
£ 9.72 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
9.5 mm