SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A4 2.9X19 TX10 14585429 19
Socket head tapping screws, wide, six-lobed
See technical informationReferences
Spartex:VTTCLTX2,9X19EFA4
Rubix:269A1950
Manufacturer :14585429 19
EAN:4043377233899


Technical specifications
| Threading diameter | 2.9 mm |
|---|---|
| Length | 19 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A4 2.9X19 TX10 14585429 19
Pan head tapping screws with six lobe drive A4 2,9X19 T10
Technical specifications
Attributes
| Threading diameter | 2.9 mm |
|---|---|
| Length | 19 mm |
| Material/finishing | Stainless Steel A4 |
| Type of imprint | torx profile (tx) |
| Standard | ISO 7981 / ISO 14585 |
| Shape of head | rounded |
| Imprint size | t10 |
| Type of threading | sheet metal |
| Quality Grade | A4 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 11.60 excl. VAT
/ 1,000 pieces
£ 13.92 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
19 mm