SPARTEX SLOTTED PAN HD SCR W/SMALL HD A2 3X16 092023 16
Slotted oval head screws with small head
See technical informationReferences
Spartex:VTBF3X16PFA2
Rubix:268A9331
Manufacturer :092023 16
EAN:4043377077707


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED PAN HD SCR W/SMALL HD A2 3X16 092023 16
Slotted pan head screws with small head A2 3X16 DIN 920
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 920 |
| Metrical diameter | m3 |
| Type of imprint | slotted (sl) |
| Shape of head | plate |
| Quality Grade | a2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 52.50 excl. VAT
/ 500 pieces
£ 63.00 incl. VAT
- Usually arrives within 14 working days