SPARTEX SLOTTED CHEESE HD SCR A4-70 10X90 0084410 90
Slotted pan head screws
See technical informationReferences
Spartex:VMTCF10X90EFA4-70
Rubix:268A6056
Manufacturer :0084410 90
EAN:4043377009319


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Length | 90 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX SLOTTED CHEESE HD SCR A4-70 10X90 0084410 90
Slotted cheese head screws A4-70 10X90 DIN 84
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Length | 90 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 84 |
| Metrical diameter | m10 |
| Type of imprint | slotted (sl) |
| Quality Grade | a4-70 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 42.46 excl. VAT
/ 50 pieces
£ 50.95 incl. VAT
- Usually arrives within 14 working days
Threading diameter
10 mm
Length
90 mm
Material/finishing
Standard
Metrical diameter
m10