SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A2-50 2X3 SW1.3 1064222 3
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC2X3EFA2-50ISO
Rubix:268A3270
Manufacturer :1064222 3
EAN:4043377386649


Technical specifications
| Length | 3 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A2-50 2X3 SW1.3 1064222 3
Hexagon socket countersunk head screws with fullthread A2-50 2X3 sw1,3
Technical specifications
Attributes
| Length | 3 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M2 |
| Type of imprint | hexagonal socket |
| Quality Grade | A2-50 |
| Threading diameter | 2 mm |
| Imprint size | sw1,3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 37.40 excl. VAT
/ 1,000 pieces
£ 44.88 incl. VAT
- Usually arrives within 14 working days
Length
Select...