SPARTEX VMTCF2.5X20EFA2-50-SLOTTED CHEESE HD SCREW A2-50 2.5X20
Slotted pan head screws
See technical informationReferences
Superseded Ref:VTCFDU2,5X20EFA2
Spartex:VMTCF2,5X20EFA2-50
Rubix:264A9006
Manufacturer :0084225 20
EAN:4043377007773


Technical specifications
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
Product details : SPARTEX VMTCF2.5X20EFA2-50-SLOTTED CHEESE HD SCREW A2-50 2.5X20
Slotted cheese head screws A2-50 2,5X20 DIN 84
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
| Metrical diameter | M2.5 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-50 |
| Threading diameter | 2.5 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 7.00 excl. VAT
/ 500 pieces
£ 8.40 incl. VAT
- In stock: Next day delivery
Length
20 mm
Material/finishing
Standard
Metrical diameter
M2.5