SPARTEX FHC8X50EFA4-50ISO-HEX SCKT CNTRSNK SCREW A4-50 8X50 SW5
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC8X50EFA4-50ISO
Rubix:264A7768
Manufacturer :1064248 50
EAN:4043377183712


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX FHC8X50EFA4-50ISO-HEX SCKT CNTRSNK SCREW A4-50 8X50 SW5
Hexagon socket countersunk head screws with fullthread A4-50 8X50 sw5
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 7991 / iso 10642 |
| Metrical diameter | m8 |
| Type of imprint | hexagonal socket |
| Quality Grade | a4-50 |
| Imprint size | sw5 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 33.15 excl. VAT
/ 100 pieces
£ 39.78 incl. VAT
- In stock: Next day delivery
Threading diameter
8 mm
Length
50 mm
Material/finishing
Metrical diameter
m8