SPARTEX SLOTTED CHEESE HD SCR A4-50 2.5X25 0084425 25
Slotted pan head screws
See technical informationReferences
Spartex:VMTCF2,5X25EFA4-50
Rubix:264A9011
Manufacturer :0084425 25
EAN:4043377009661


Technical specifications
| Threading diameter | 2.5 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX SLOTTED CHEESE HD SCR A4-50 2.5X25 0084425 25
Slotted cheese head screws A4-50 2,5X25 DIN 84
Technical specifications
Attributes
| Threading diameter | 2.5 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 84 |
| Metrical diameter | m2.5 |
| Type of imprint | slotted (sl) |
| Quality Grade | a4-50 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 14.15 excl. VAT
/ 500 pieces
£ 16.98 incl. VAT
- In stock: Next day delivery
Threading diameter
2.5 mm
Length
25 mm
Material/finishing
Standard
Metrical diameter
m2.5