SPARTEX VMTCF3.5X30EFA4-50-SLOTTED CHEESE HD SCREW A4-50 3.5X30
Slotted pan head screws
See technical informationReferences
Spartex:VMTCF3,5X30EFA4-50
Rubix:264A9055
Manufacturer :0084435 30
EAN:4043377010087


Technical specifications
| Threading diameter | 3.5 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX VMTCF3.5X30EFA4-50-SLOTTED CHEESE HD SCREW A4-50 3.5X30
Slotted cheese head screws A4-50 3,5X30 DIN 84
Technical specifications
Attributes
| Threading diameter | 3.5 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 84 |
| Metrical diameter | m3 |
| Type of imprint | slotted (sl) |
| Quality Grade | a4-50 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 25.15 excl. VAT
/ 500 pieces
£ 30.18 incl. VAT
- In stock: Next day delivery
Threading diameter
3.5 mm
Length
30 mm
Material/finishing
Standard
Metrical diameter
m3