SPARTEX VMTCF3.5X8EFA4-50-SLOTTED CHEESE HD SCREW A4-50 3.5X8
Slotted pan head screws
See technical informationReferences
Spartex:VMTCF3,5X8EFA4-50
Rubix:264A9057
Manufacturer :0084435 8
EAN:4043377010131


Technical specifications
| Threading diameter | 3.5 mm |
|---|---|
| Length | 8 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX VMTCF3.5X8EFA4-50-SLOTTED CHEESE HD SCREW A4-50 3.5X8
Slotted cheese head screws A4-50 3,5X8 DIN 84
Technical specifications
Attributes
| Threading diameter | 3.5 mm |
|---|---|
| Length | 8 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 84 |
| Metrical diameter | m3 |
| Type of imprint | slotted (sl) |
| Quality Grade | a4-50 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 12.90 excl. VAT
/ 500 pieces
£ 15.48 incl. VAT
- In stock: Next day delivery
Threading diameter
3.5 mm
Length
8 mm
Material/finishing
Standard
Metrical diameter
m3