References
Spartex:VMTCF5X8EFA4-70
Rubix:268A6239
Manufacturer :008445 8
EAN:4043377010575


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 8 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX SLOTTED CHEESE HD SCR A4-70 5X8 008445 8
Slotted cheese head screws A4-70 5X8 DIN 84
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 8 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 84 |
| Metrical diameter | m5 |
| Type of imprint | slotted (sl) |
| Quality Grade | a4-70 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 15.55 excl. VAT
/ 500 pieces
£ 18.66 incl. VAT
- Usually arrives within 14 working days
Threading diameter
5 mm
Length
8 mm
Material/finishing
Standard
Metrical diameter
m5