References
Spartex:VMTCF4X40EFA4-50
Rubix:268A6183
Manufacturer :008444 40
EAN:4043377010278


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX SLOTTED CHEESE HD SCR A4-50 4X40 008444 40
Slotted cheese head screws A4-50 4X40 DIN 84
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 84 |
| Metrical diameter | m4 |
| Type of imprint | slotted (sl) |
| Quality Grade | a4-50 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 21.95 excl. VAT
/ 500 pieces
£ 26.34 incl. VAT
- Usually arrives within 14 working days
Threading diameter
4 mm
Length
40 mm
Material/finishing
Standard
Metrical diameter
m4