SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-70 6X70 PZ3 0965206 70
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPZ6X70EFA2-70
Rubix:268A7448
Manufacturer :0965206 70
EAN:4043377250285


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-70 6X70 PZ3 0965206 70
Cross recessed countersunk head screws A2-70 6X70 pz3 DIN 965
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 965 |
| Metrical diameter | m6 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | a2-70 |
| Imprint size | pz3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 18.00 excl. VAT
/ 200 pieces
£ 21.60 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
70 mm