References
Spartex:VMTCF4X70EFA4-50
Rubix:268A6201
Manufacturer :008444 70
EAN:4043377010346


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX SLOTTED CHEESE HD SCR A4-50 4X70 008444 70
Slotted cheese head screws A4-50 4X70 DIN 84
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 84 |
| Metrical diameter | m4 |
| Type of imprint | slotted (sl) |
| Quality Grade | a4-50 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 16.64 excl. VAT
/ 200 pieces
£ 19.97 incl. VAT
- Usually arrives within 14 working days
Threading diameter
4 mm
Length
70 mm
Material/finishing
Standard
Metrical diameter
m4